FESTO 543520 PRESSURE REGULATOR MS4-LR-1/8-D6-WR


MS4-LR Pressure regulating valve

References
festo:MS4-LR-1/8-D6-WR
rubix:124A3210
manufacturer :543520
ean:4052568091484
MS4-LR-1/8-D6-WR Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 543520 PRESSURE REGULATOR MS4-LR-1/8-D6-WR


Pressure regulator MS4-LR-1/8-D6-WR Maximum output pressure: 7 bar, with pressure gauge, flow direction from left to right. Size=4, Series=MS, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust, * with return flow)

Technical specifications


Attributes
Logistic Weight391,2 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 52.67 excl. VAT
/ Each
£ 63.20 incl. VAT
  • Delivery usually within ( 2 ) days