Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 8025714 FLOW CONTROL
FESTO 8025714 FLOW CONTROL
Pressure regulator Festo
References
festo:
VFFG-T-M5-12
rubix:
391A7846
manufacturer :
8025714
ean:
4052568063061
Technical specifications
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8025714 FLOW CONTROL
Flow control VFFG-T-M5-12 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=45,4 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
Logistic Weight
1,37
g
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 3610628600
FESTO 529477 PRESSURE REGULATOR MS4-LRB-1/4-D6-A8-AS
FESTO 575243 PROPORTIONAL-PRESSURE REGULATOR
FESTO 558347 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1N-&
FESTO 194639 PRESSURE REGULATOR LRS-3/8-D-7-I-MIDI
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP
SMC ITV2010-04F2N ELECTRO-PNEUMATIC REGULATOR
NORGREN R07-100-RNKG REGULATOR
FESTO 529420 PRESSURE REGULATOR MS4-LR-1/4-D7-AS-Z
FESTO 5271796 FILTER REGULATOR
SMC ARP20-F01E-1 DIRECT OPERATED PRECISION REGULATOR
SMC AR20M-F0202E-Y-D MODULAR STYLE REGULATOR
AVENTICS R412007781
SMC ITV3050-ILF2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1030-03F2N3 ELECTRO-PNEUMATIC REGULATOR