References
Festo:MS4-MVM
Rubix:123A8481
Manufacturer :532800
EAN:4052568048181

Documents
Product details : FESTO 532800 MODULE CONNECTOR MS4-MVM
Module connector MS4-MVM MS series Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=19 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x20x35 mm |
|---|---|
| Logistic Weight | 41,82 g |
| Type | ms series module connector |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Delivery usually within ( 2 ) days