References
Festo:MS4-WR
Rubix:123A8473
Manufacturer :526064
EAN:4052568046903

Documents
Product details : FESTO 526064 MOUNTING BRACKET MS4-WR
Mounting bracket MS4-WR MS series Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=49 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x120x25 mm |
|---|---|
| Logistic Weight | 65,8 g |
| Type | mounting bracket ms series |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery