References
Festo:MS6-AGE
Rubix:119A6421
Manufacturer :526083
EAN:4052568006723

Documents
Product details : FESTO 526083 SUB-BASE-SET MS6-AGE
Sub-base-SET MS6-AGE From the MS series, with G thread. Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
| Logistic Weight | 257 g |
|---|---|
| Type | ms series connecting plate |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Delivery usually within ( 2 ) days