FESTO 529856 BRANCHING MODULE MS6-FRM-1/2-Z
MS6-FRM branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-1/2-Z
Rubix:121A8108
Manufacturer :529856
EAN:4052568085445

Documents
Product details : FESTO 529856 BRANCHING MODULE MS6-FRM-1/2-Z
Branching Module MS6-FRM-1/2-Z Direction of flow: from right to left. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=14700 l/min, Standard nominal flow rate outlet at top=4400 l/min
Technical specifications
Attributes
| Logistic Weight | 525 g |
|---|---|
| Type | branching module ms6-frm |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Delivery usually within ( 6 ) days