FESTO 164949 BRANCHING MODULE FRM-1/8-D-MINI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-1/8-D-MINI
Rubix:121A8754
Manufacturer :164949
EAN:4052568073466

Documents
Product details : FESTO 164949 BRANCHING MODULE FRM-1/8-D-MINI
Branching Module FRM-1/8-D-MINI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=1400 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 216 g |
|---|---|
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 84.41 excl. VAT
/ Each
£ 101.29 incl. VAT
- Delivery date on request
Contact a branch