FESTO 529862 BRANCHING MODULE MS6-FRM-3/8-Y
MS6-FRM branching module
See technical informationSee documentsReferences
Festo:MS6-FRM-3/8-Y
Rubix:121A6033
Manufacturer :529862
EAN:4052568164393

Documents
Product details : FESTO 529862 BRANCHING MODULE MS6-FRM-3/8-Y
Branching Module MS6-FRM-3/8-Y Includes pressure switch without indicator, direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=9200 l/min, Standard nominal flow rate outlet at top=4700 l/min
Technical specifications
Attributes
| Logistic Weight | 849 g |
|---|---|
| Type | branching module ms6-frm |
Show UNSPSC/ECL@SS
£ 146.24 excl. VAT
/ Each
£ 175.49 incl. VAT
- Delivery usually within ( 6 ) days