FESTO 529218 FILTER REGULATOR MS6-LFR-3/8-D6-CRV-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-3/8-D6-CRV-AS
rubix:132A4985
manufacturer :529218
ean:4052568163846

Product details : FESTO 529218 FILTER REGULATOR MS6-LFR-3/8-D6-CRV-AS


Filter regulator MS6-LFR-3/8-D6-CRV-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1080 g
MaterialDie-cast aluminum
Volume flow rate5000 l/min
Filter fineness5 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 119.66 excl. VAT
/ Each
£ 143.59 incl. VAT
  • Delivery usually within ( 11 ) days