FESTO 186047 SERVICE UNIT LFR-1/2-D-MAXI-KE


LFR Service Unit Combination

References
festo:LFR-1/2-D-MAXI-KE
rubix:123A9774
manufacturer :186047
ean:4052568146450
LFR-1/2-D-MAXI-KE Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186047 SERVICE UNIT LFR-1/2-D-MAXI-KE


Service unit combination LFR-1/2-D-MAXI-KE consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2473 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate9200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 700.15 excl. VAT
/ Each
£ 840.18 incl. VAT
  • Delivery usually within ( 11 ) days