FESTO 542272 SERVICE UNIT COMBINATION MSB6-1/2:C3J1M1-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3J1M1-WP
Rubix:120A2238
Manufacturer :542272
EAN:4052568180287

Documents
Product details : FESTO 542272 SERVICE UNIT COMBINATION MSB6-1/2:C3J1M1-WP
Service unit combination MSB6-1/2:C3J1M1-WP Consisting of manual on-off valve, Filter regulator, lubricator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x280x145 mm |
|---|---|
| Logistic Weight | 3643 g |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 245.07 excl. VAT
/ Each
£ 294.08 incl. VAT
- In stock: Next day delivery