FESTO 529994 PRESSURE REGULATOR MS6-LR-1/2-D7-AS-Z


MS6-LR Pressure regulating valve

References
festo:MS6-LR-1/2-D7-AS-Z
rubix:123A7102
manufacturer :529994
ean:4052568085520
MS6-LR-1/2-D7-AS-Z Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 529994 PRESSURE REGULATOR MS6-LR-1/2-D7-AS-Z


Pressure regulator MS6-LR-1/2-D7-AS-Z 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight887 g
Min. service pressure 0.1 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
  • Delivery usually within ( 11 ) days