Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Accessory for compressed air preparation
FESTO MODULE CONNECTOR 532799
FESTO MODULE CONNECTOR 532799
MS6-MV module connector
References
festo:
MS6-MV
rubix:
123A6281
manufacturer :
532799
ean:
4052568006891
Technical specifications
Type
Module connector MS series
See all Specifications
Product details
Technical specifications
Product details : FESTO MODULE CONNECTOR 532799
Module connector MS6-MV Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=54 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
240
x
100
x
80
mm
Logistic Weight
54,09
g
Type
Module connector MS series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SMC AME-EL850 ELEMENT
SMC Y510-F02-A T-SHAPED SPACER
SMC Y400-D MODULAR AIR HANDLING ACCESSORIES MOUNTING SPACER
PARKER P31 BODY CONNECTOR P31KA00CB
SMC ADH-D400 MAIN VALVE REPARE KIT
SMC HRS-S0019 POWER BOARD
SMC AMD-EL850 ELEMENT
SMC AFF-EL37B ELEMENT
FESTO 553752 SERVICE KIT PDAD-51-SP-12000
SMC KT-VBA40A-2 MAINTENANCE KIT
AVENTICS 3520326500
SMC KT-VBA43A-1 MAINTENANCE KIT
AVENTICS 0821300993
FESTO 537142 SUB-BASE-SET MS12-AQW
FESTO 8119204 MODULE CONNECTOR MS6-MV1