References
Festo:MS9-LFR-NG-D6-CUM-DI-AG-PSI-AS
Rubix:391A3468
Manufacturer :564128
EAN:4052568211554

Documents
Product details : FESTO 564128 FILTER REGULATOR
Filter regulator MS9-LFR-NG-D6-CUM-DI-AG-PSI-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, manual Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Filter-reg.
Technical specifications
Attributes
| Logistic Weight | 3163 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 20 bar |
| Volume flow rate | 10000 l/min |
| Design size | 9 |
| Filter fineness | 5 µm |
| Connection 1 | 1 npt |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 469.22 excl. VAT
/ Each
£ 563.06 incl. VAT
- Delivery usually within ( 26 ) days