FESTO 162690 FILTER REGULATOR LFR-1/2-D-O-MIDI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-O-MIDI
Rubix:119A6084
Manufacturer :162690
EAN:4052568132170

Documents
Product details : FESTO 162690 FILTER REGULATOR LFR-1/2-D-O-MIDI
Filter regulator LFR-1/2-D-O-MIDI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x58x92 mm |
|---|---|
| Logistic Weight | 1164,3 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 3400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 225.47 excl. VAT
/ Each
£ 270.56 incl. VAT
- Delivery date on request
Contact a branch