FESTO 185840 SERVICE UNIT FRC-1/8-D-MINI-KF-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/8-D-MINI-KF-A
Rubix:120A2397
Manufacturer :185840
EAN:4052568145989

Documents
Product details : FESTO 185840 SERVICE UNIT FRC-1/8-D-MINI-KF-A
Service unit combination FRC-1/8-D-MINI-KF-A consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2051 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 530 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,448.69 excl. VAT
/ Each
£ 1,738.43 incl. VAT
- Delivery date on request
Contact a branch