FESTO 564138 PRESSURE REGULATOR MS9-LR-G-D7-AG-BAR-AS


Pressure regulator Festo

References
festo:MS9-LR-G-D7-AG-BAR-AS
rubix:235A6664
manufacturer :564138
ean:4052568211615
MS9-LR-G-D7-AG-BAR-AS Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 564138 PRESSURE REGULATOR MS9-LR-G-D7-AG-BAR-AS


Pressure regulator MS9-LR-G-D7-AG-BAR-AS 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Any, Design structure=Pilot actuated diaphragm regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)350x245x225 mm
Logistic Weight2190 g
Min. service pressure 0.1 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 234.35 excl. VAT
/ Each
£ 281.22 incl. VAT
  • In stock: Next day delivery