FESTO 534340 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-RS-D


GRLA Throttle check valve

References
festo:GRLA-1/4-QS-10-RS-D
rubix:120A5127
manufacturer :534340
ean:4052568048907
GRLA-1/4-QS-10-RS-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 534340 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-RS-D


One-way flow control valve GRLA-1/4-QS-10-RS-D With knurled screw and lock Nut Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-10, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x9x41 mm
Logistic Weight48,52 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
  • Delivery usually within ( 6 ) days