Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 554041 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4&
FESTO 554041 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4&
VPPM Proportional pressure regulator
References
festo:
VPPM-6L-L-1-G18-0L6H-A4P-S1
rubix:
112A8510
manufacturer :
554041
ean:
4052568198275
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 554041 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4&
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-A4P-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
550,34
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
554.05
excl. VAT
/
Each
£
664.86
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS R412006193
SMC ITV3050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
SMC AR40-F04-1N-B MODULAR STYLE REGULATOR
SMC ITV2030-DE3S REGULATOR
AVENTICS R412009210
FESTO 194655 PRESSURE REGULATOR LRS-3/4-D-7-O-I-MIDI
FESTO 8036887 FLOW SENSOR
FESTO 528990 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MIDI
FESTO 8036875 FLOW SENSOR
SMC ITV3050-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 194682 PRESSURE REGULATOR LRBS-D-O-MINI
SMC PVQ13-5L-03-A PROPORTIONAL VALVE
SMC ITV3030-33F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 5610141550
FESTO 3022835 PINCH VALVE