FESTO 536932 SOLENOID COIL MSFW-24-50/60-EX
MSFW solenoid coil with explosion protection
See technical informationSee documentsReferences
Festo:MSFW-24-50/60-EX
Rubix:132A3684
Manufacturer :536932
EAN:4052568049119

Documents
Product details : FESTO 536932 SOLENOID COIL MSFW-24-50/60-EX
Solenoid coil MSFW-24-50/60-EX In accordance with explosion protection directive 94/9/EC-ATEX, category 3. With knurled Nut and spring washer. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistic Weight | 83,92 g |
|---|---|
| Type | f solenoid coil msfw |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- Delivery usually within ( 11 ) days