References
Festo:MSN1G-24DC-OD
Rubix:108A3245
Manufacturer :123060
EAN:4052568006280

Documents
Product details : FESTO 123060 SOLENOID COIL MSN1G-24DC-OD
Solenoid coil MSN1G-24DC-OD For DC voltage, without plug socket. Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Characteristic coil data=24VDC:2,5, Permissible voltage fluctuation=-15 % / +10 %
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x30x30 mm |
|---|---|
| Logistic Weight | 86,73 g |
| Type | solenoid coil with no explosion protection |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- In stock: Next day delivery