References
Festo:VABM-C8-12E-G14-35-M1
Rubix:391A7053
Manufacturer :557684
EAN:4052568203931

Documents
Product details : FESTO 557684 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-35-M1 Grid dimension=12 mm, Max. number of valve Positions=35, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-35-M1 Pitch=12 mm, Max. number of valve positions=35, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 2851 g |
|---|---|
| Type | connection strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 1,134.55 excl. VAT
/ Each
£ 1,361.46 incl. VAT
- Delivery usually within ( 26 ) days