Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 192745 PLUG SOCKET MSSD-EB-S-M14
FESTO 192745 PLUG SOCKET MSSD-EB-S-M14
MSSD-EB connector
References
festo:
MSSD-EB-S-M14
rubix:
110A0019
manufacturer :
192745
ean:
4052568043759
Technical specifications
Type
plug connector mssd
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192745 PLUG SOCKET MSSD-EB-S-M14
Plug socket MSSD-EB-S-M14 with insulation-piercing contacts Assembly Position=Any, Connection frequency=10, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-25 - 90 °C, Product weight=17 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
100
x
15
mm
Logistic Weight
16,5
g
Type
plug connector mssd
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.65
excl. VAT
/
Each
£
11.58
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 549055 REGULATOR PLATE VMPA2-B8-R1C2-C-06
FESTO 576468 MANIFOLD BLOCK
FESTO 549647 MANIFOLD RAIL VABM-C7-12M-G18-10
FESTO 576346 MANIFOLD BLOCK
SMC SV3000-M1-P MANIFOLD BLOCK ASSY
NORGREN CQM/22253/3/28 SINGLE END PLATE CLOSED
FESTO 539720 90DEG-CONNECTION PLATE VABF-S4-2-A2G2-N18
FESTO 8049538 COVER CAP VAMC-B10-20-CH2-S
SMC SS5YJ5-41-06-M5F-Q MANIFOLD BASE
FESTO 540160 REGULATOR PLATE VABF-S4-1-R2C2-C-6
FESTO 543252 CONNECTING COMPONENT KVI-CP-3-SSD
FESTO 1361871 MANIFOLD RAIL
FESTO 104080 SOLENOID COIL BMSFW-120/60
FESTO 562909 SOLENOID COIL
AVENTICS ROTARY SWITCH R412012744