FESTO 539720 90DEG-CONNECTION PLATE VABF-S4-2-A2G2-N18
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-2-A2G2-N18
Rubix:109A3473
Manufacturer :539720
EAN:4052568090067
Documents
Product details : FESTO 539720 90DEG-CONNECTION PLATE VABF-S4-2-A2G2-N18
90° Connection plate VABF-S4-2-A2G2-N18 For valve terminals VTSA and VTSA-F, working lines 2 and 4, at a 90° angle. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | angle connection plate |
|---|
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- Usually arrives within 14 working days
