FESTO 1456612 AXIAL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-A-M43-60H
Rubix:390A9962
Manufacturer :1456612
EAN:4052568263270
brand logo

Technical specifications

Typeaxial assembly

Documents

Product details : FESTO 1456612 AXIAL KIT


axial kit EAMM-A-M43-60H Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-M43-60H 1456612

Technical specifications


Attributes
Typeaxial assembly
£ 189.83 excl. VAT
/ Each
£ 227.80 incl. VAT
  • Delivery usually within ( 6 ) days