PARKER CONTROLS AND PANEL MCS32


Multiclamp - Pipe Clamp System

References
parker hannifin:MCS32
rubix:152A6811
brand logo
brand logo
Technical specifications

Product details : PARKER CONTROLS AND PANEL MCS32


Multiclamp is a system of components, each one engineered to a high standard – that together build to provide effective, all-purpose pipe work clamping.

Available as single clamp, double clamp, 12 or 16 hole Multiclamp, there is a complete range of split bushes to accept pipe or hose diameters from 6 mm up to 50 mm from 3 x Series of Multiclamp.

Product Features:
• High quality pipe clamping system in 3 ranges - Series 10, 16 or 32.

• Pipe or hose diameters from 6 mm up to 50 mm.

• 26 different diameter, high quality split rubber bushes.

• Zinc plated steel construction with anti-corrosive, full passivate.

• Stainless Steel clamp option available.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor
Division: Hydraulic & Industrial Process Filtration Division EMEA
Materials Of Construction: Anti-corrosive zinc plated steel
Part Type: Stacking stud
Product Series: Series 32
Quantity Per Box: 50

Technical specifications


Attributes
Logistic Weight900 g
Typemcs
Show UNSPSC/ECL@SS
£ 85.32 excl. VAT
/ Each
£ 102.38 incl. VAT
  • Usually arrives within 14 working days