SMC DMK12-04 MULTI CONNECTOR


Multiple connector DMK12

References
smc:DMK12-04
rubix:117A9745
DMK, Multi-connector w/One Touch Fitting
brand logo
Technical specifications
Typedm

Product details : SMC DMK12-04 MULTI CONNECTOR


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 12 pcs.
Form: Multi-connector
Tube Size: 04 (4mm)
Accessory: w/o Cover

Technical specifications


Attributes
Typedm
Show UNSPSC/ECL@SS
£ 97.09 excl. VAT
/ Each
£ 116.51 incl. VAT
  • Delivery usually within ( 4 ) days