References
SMC:IP5100-031
Rubix:133A5989
Manufacturer :IP5100-031
EAN:3618036079470
Documents
Product details : SMC IP5100-031 POSITIONER
•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±0.5 % F.S
•Ambient and fluid temperatures: -20 to 80 °C
•Option: high temperature (100 °C)
•Pneumatic input: 0.02 to 0.1 MPa.
Accessories: None
Indication of Opening: 1 (Indicated)
Lever: None
Pressure Gauge: 3 (1.0 MPa)
Pressure Gauge/Air Port: Rc
Input Pressure: 0 [Standard (0.02 to 0.1 MPa)]
Ambient Temperature: Standard (-20 to 80°C)
•Repeatability: Within ±0.5 % F.S
•Ambient and fluid temperatures: -20 to 80 °C
•Option: high temperature (100 °C)
•Pneumatic input: 0.02 to 0.1 MPa.
Accessories: None
Indication of Opening: 1 (Indicated)
Lever: None
Pressure Gauge: 3 (1.0 MPa)
Pressure Gauge/Air Port: Rc
Input Pressure: 0 [Standard (0.02 to 0.1 MPa)]
Ambient Temperature: Standard (-20 to 80°C)
Strengths
High Performance Positioner
Compact and Lightweight
Resistant to Hostile Environments
Employs Exhaust Purge, Check System
Exceptional Shock and Vibration Performance
Low Air Consumption
Simple Adjustment of Zero and Span
Complete Optional Specifications
Easy Maintenance
Compact and Lightweight
Resistant to Hostile Environments
Employs Exhaust Purge, Check System
Exceptional Shock and Vibration Performance
Low Air Consumption
Simple Adjustment of Zero and Span
Complete Optional Specifications
Easy Maintenance
Technical specifications
Attributes
| Type | pneumatic-pneumatic positioner |
|---|
Show UNSPSC/ECL@SS
£ 466.66 excl. VAT
/ Each
£ 559.99 incl. VAT
- Delivery usually within ( 4 ) days
