FESTO 1489952 SOLENOID VALVE
Directional pneumatic control valve Festo
See technical informationSee documentsReferences
Festo:VZWP-L-M22C-G12-130-2AP4-40
Rubix:392A1328
Manufacturer :1489952
EAN:4052568233754

Documents
Product details : FESTO 1489952 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G12-130-2AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 664,81 g |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 202.41 excl. VAT
/ Each
£ 242.89 incl. VAT
- Delivery usually within ( 11 ) days