FESTO 152511 MULTI-SOCKET KDVF6-22


Multisocket KDVF

References
festo:KDVF6-22
rubix:107A1592
manufacturer :152511
ean:4052568070175
KDVF6-22 Multi-socket
brand logo
Technical specifications
Materialpom (housing);brass (nipple);aluminium (eye nut)
See all Specifications

Product details : FESTO 152511 MULTI-SOCKET KDVF6-22


Multi-socket KDVF6-22 For multi-tube Connection of 6mm ID tubing. Nominal size=6 mm, Operating pressure=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight96,5Ā g
Materialpom (housing);brass (nipple);aluminium (eye nut)
Show UNSPSC/ECL@SS
Ā£ 61.34 excl. VAT
/ Each
Ā£ 73.61 incl. VAT
  • Delivery usually within ( 11 ) days