References
Festo:NECC-A-S-S1G9-C2M
Rubix:391A4032
Manufacturer :564264
EAN:4052568099909

Documents
Product details : FESTO 564264 PLUG
plug NECC-A-S-S1G9-C2M Corrosion resistance classification CRC=0, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | rohs-compliant |
|---|---|
| Tube diameter | 8 mm |
| Type of coupling | sub-d |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
| Connection | 9-pin/9-pin, sub-d/screw terminal |
Show UNSPSC/ECL@SS
£ 40.33 excl. VAT
/ Each
£ 48.40 incl. VAT
- Delivery date on request
Contact a branch