References
Festo:NECU-S-ECG4-HX-Q3
Rubix:391A4053
Manufacturer :570922
EAN:4052568058661
Documents
Product details : FESTO 570922 PLUG
plug NECU-S-ECG4-HX-Q3 Permissible individual wire diameter=>= 0,07 mm, Connection frequency=1, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=3 A
Technical specifications
Attributes
| Material | pc, pbt (housing);gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 11 ) days