References
Festo:KDVF6-7
Rubix:121A4133
Manufacturer :152509
EAN:4052568070151

Technical specifications
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
|---|
Documents
Product details : FESTO 152509 MULTI-SOCKET KDVF6-7
Multi-socket KDVF6-7 For multi-tube Connection of 6mm ID tubing. Nominal size=6 mm, Operating pressure=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 45,54 g |
|---|---|
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
Show UNSPSC/ECL@SS
£ 37.46 excl. VAT
/ Each
£ 44.95 incl. VAT
- Delivery usually within ( 2 ) days