References
Festo:NECU-S-M12G3-HX
Rubix:391A4054
Manufacturer :562027
EAN:4052568056667

Documents
Product details : FESTO 562027 PLUG
plug NECU-S-M12G3-HX Permissible cable diameter=2,9 - 5,1 mm, Permissible individual wire diameter=>= 0,1 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Connection frequency=3, Operating voltage range AC=0 - 32 V
Technical specifications
Attributes
| Material | pa, die-cast zinc nickel-plated (housing);die-cast zinc, nickel-plated ( screw lock);pur, fpm (seals);gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Delivery usually within ( 11 ) days