References
Festo:SEA-GS-M8
Rubix:109A6065
Manufacturer :18696
EAN:4052568022327

Documents
Product details : FESTO 18696 PLUG SEA-GS-M8
plug SEA-GS-M8 Permissible cable diameter=3,5 - 5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 60 V
Technical specifications
Attributes
| Material | pa (housing);brass, nickel-plated (union nut);gold plated, brass (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 10 ) days