References
SMC:VM-30AY
Rubix:109A8973
Manufacturer :00112036

Technical specifications
| Type | mushroom push button |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 6.5 mm |
Documents
Product details : SMC VM-30AY ACTUATOR FOR VM
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1. 0 Cv.
Strengths
•Roller levers, plungers, toggle levers, rod levers, push buttons and twist selectors
Technical specifications
Attributes
| Type | mushroom push button |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 6.5 mm |
| Max. service pressure | 10 bar |
| Length | 36 mm |
| Connection | 3-rc(pt)1/8 |
| Material | polyacetal; zinc alloy; valve nbr; stainless steel (spring) |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Delivery usually within ( 19 ) days