Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163407 STANDARDS-BASED CYLINDER DNC-63-160-PPV-A
FESTO 163407 STANDARDS-BASED CYLINDER DNC-63-160-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-63-160-PPV-A
rubix:
112A7544
manufacturer :
163407
ean:
4052568134280
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163407 STANDARDS-BASED CYLINDER DNC-63-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2933,8
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.79
excl. VAT
/
Each
£
434.15
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
NORGREN RM/8026/M/160 25MM BORE CUSHIONED CYLINDER
NORGREN RT/57140/MC/25 SPRUNGIN CENTRAL REAR PORT CYLINDER
FESTO 163388 STANDARDS-BASED CYLINDER DNC-50-125-PPV
SMC CP96KDB100-320CW NON ROTATING PROFILE DESIGN ISO CYLINDER
SMC C85N25-25T SINGLE ACT SPRING EXTENDED CYL
FESTO 1779432 ISO CYLINDER
FESTO 188252 SHORT-STROKE CYLINDER AEVC-50-10-I-P-A
SMC C85N20-200C AIR CUSHIONED CYLINDER
SMC CP96SDB40-25CW CYLINDER DOUBLE ROD
FESTO 27672 CYLINDER/VALVE COMBINATION ESNU-12-10-P-Z-SA
FESTO 1773752 ISO CYLINDER
SMC CD85N20-65-B RUBBER CUSHION CYLINDER
SMC CD85Y10-10S-B SPRING RETURN CYLINDER
SMC CP96SDB100-700 AIR CYLINDER
SMC CP96KDB63-100CW CYLINDER NON-ROTATING DOUBLE ROD