Product details : PORTWEST MV26 MODA FLAME TROUSERS NAVY SMALL
Inherent flame resistant qualities will not diminish with washing. Protection against radiant, convective and contact heat. Rule pocket. Two back patch pockets. Durable, strong and long lasting brass zip. Triple-stitched seams for extra durability. Two tier knee pad pockets allowing two positioning options. Concealed phone pocket. Sew on flame resistant industrial wash tape. 9 pockets for ample storage. Elasticated back waist for a secure fit. 40+ UPF rated fabric to block 98% of UV rays. Spacious pockets. CE certified. CE-CAT III