FESTO 8085117 MINI SLIDE DGST-10-20-PA


Mini Slide DGST

References
festo:DGST-10-20-PA
rubix:263A6153
manufacturer :8085117
ean:4052568450052
brand logo
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter10 mm
See all Specifications

Product details : FESTO 8085117 MINI SLIDE DGST-10-20-PA


The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.

Technical specifications


Attributes
Typedouble-acting
Cylinder diameter10 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke20 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 367.07 excl. VAT
/ Each
£ 440.48 incl. VAT
  • Delivery usually within ( 2 ) days