Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 16 mm |
Logistic Weight | 718,08 g |
---|---|
Type | guided actuator |
Cylinder diameter | 16 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 40 mm |
Max. service pressure | 10 bar |
Design size | 16 |
Delivery usually within ( 2 ) days