SMC FHIAF-10-M149G VERTICAL SUCTION FILTER
FHIAF-10-M149G, Vertical Suction Filter For Coolant
See technical informationSee documentsReferences
SMC:FHIAF-10-M149G
Rubix:394A2660
Manufacturer :FHIAF-10-M149G
Documents
Product details : SMC FHIAF-10-M149G VERTICAL SUCTION FILTER
Vertical suction filter
Main operating fluid: coolant
Lightweight
Vacuum pressure gauge
Nominal filtration 149 µm (100 mesh).
Strengths
Weight: 2.5 kilograms.
Threaded connections.
Operating pressure range: -100 to 0 kPa.
Ambient and fluid temperatures: 5 to 60 ºC.
Technical specifications
Attributes
| Type | fhiaf-10-m149g, vertical suction filter for coolant |
|---|
Show UNSPSC/ECL@SS
£ 499.07 excl. VAT
/ Each
£ 598.88 incl. VAT
- Delivery usually within ( 24 ) days
