MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
Type | Air Slide Table |
---|---|
Cylinder diameter | 25 mm |
Type | Air Slide Table |
---|---|
Cylinder diameter | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 100 mm |
Fixation centre-to-centre distance | 165 mm |
Design size | 25 |
Usually arrives within 14 working days