SMC MY2H25TFG-1000 MECHANICALLY COUPLED RODLESS CYLINDER


MY2H, Mechanical Joint Rodless Cylinder, High Precision Guide, w/o Stroke Adjustment Unit

References
smc:MY2H25TFG-1000
rubix:393A5888
manufacturer :MY2H25TFG-1000
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke1000 mm
Cylinder diameter25 mm

Product details : SMC MY2H25TFG-1000 MECHANICALLY COUPLED RODLESS CYLINDER


Bore sizes: 16, 25, 40 mm Centralised piping Autoswitch capable Easy replacement of cylinder body.

Strengths

w/o Stroke Adjustment Unit Mechanically joint rodless cylinder High precision guide type Bore sizes (mm): 16, 25, 40 Thread types: M, Rc, NPT, G Maximum standard stroke: 600mm Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke1000 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 1,443.17 excl. VAT
/ Each
£ 1,731.80 incl. VAT
  • Usually arrives within 14 working days