SMC CY3B40-450 MAGNETICALLY COUPLED RODLESS CYLINDER


CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)

References
smc:CY3B40-450
rubix:393A5247
manufacturer :CY3B40-450
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke450 mm
Cylinder diameter40 mm

Product details : SMC CY3B40-450 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

Magnetically coupled rodless cylinder Basic Type Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63 Maximum operating pressure:   0.7MPa Ambient temperature:   -10 to 60°C

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke450 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 662.65 excl. VAT
/ Each
£ 795.18 incl. VAT
  • Usually arrives within 14 working days