SMC MY3A32TF-1800 MECHANICALLY COUPLED RODLESS CYLINDER


MY3A/B, Mechanical Joint Rodless Cylinder, Basic Type, w/o Stroke Adjustment Unit

References
smc:MY3A32TF-1800
rubix:393A5974
manufacturer :MY3A32TF-1800
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke1800Ā mm
Cylinder diameter32Ā mm

Product details : SMC MY3A32TF-1800 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.

Strengths

w/o Stroke Adjustment Unit Basic short type (rubber bumper) and Basic standard type (air cushion) Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm Easy connection with external guide. Vertical and lateral mouting is possible. High functionality with reduced height and length.

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke1800Ā mm
Cylinder diameter32Ā mm
Show UNSPSC/ECL@SS
Ā£ 637.30 excl. VAT
/ Each
Ā£ 764.76 incl. VAT
  • Usually arrives within 14 working days