SMC MY3M63TF-600 MECHANICALLY COUPLED RODLESS CYLINDER


MY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type, w/o Stroke Adjustment Unit

References
smc:MY3M63TF-600
rubix:393A5748
SMC CYLINDER MY3M63TF-600
brand logo
Technical specifications
TypeMY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type, w/o Stroke Adjustment Unit

Product details : SMC MY3M63TF-600 MECHANICALLY COUPLED RODLESS CYLINDER


Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.

Strengths

w/o Stroke Adjustment Unit Work pieces can be loaded directly onto the work table, this is due to the integrated slide bearing guide. Also the loading capacity compared to MY3A & MY3B is improved. The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturisation and weight reduction. Overall length (Z) reduced by up to 104mm. (Ø63). Overall height (H) reduced by up to 28%.Ø63). Overall weight reduced by up to 50%. (Ø16)>/li>
  • Option for Rc, G or NPT type port threads. (Ø25 to Ø63)
  • Technical specifications


    Attributes
    TypeMY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type, w/o Stroke Adjustment Unit
    Show UNSPSC/ECL@SS
    £ 1,377.38 excl. VAT
    / Each
    £ 1,652.86 incl. VAT
    • Usually arrives within 14 working days