SMC MHK2-J12S DUST COVER


Dust Cover

References
smc:MHK2-J12S
rubix:266A4250
brand logo
brand logo
Technical specifications

Product details : SMC MHK2-J12S DUST COVER


The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0. 01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0. 1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments * and has optional stainless steel fingers.

Technical specifications


Attributes
Logistic Weight8 g
TypeDust Cover
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
  • Delivery usually within ( 25 ) days