SMC MY3M16-270 MECHANICALLY COUPLED RODLESS CYLINDER
MY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type, w/o Stroke Adjustment Unit
See technical informationSee documentsReferences
SMC:MY3M16-270
Rubix:393A6068
Manufacturer :MY3M16-270
Documents
Product details : SMC MY3M16-270 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
w/o Stroke Adjustment Unit
Work pieces can be loaded directly onto the work table, this is due to the integrated slide bearing guide.
Also the loading capacity compared to MY3A & MY3B is improved.
The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism.
This has achieved drastic miniaturisation and weight reduction.
Overall length (Z) reduced by up to 104mm. (Ø63).
Overall height (H) reduced by up to 28%.Ø63).
Overall weight reduced by up to 50%. (Ø16)>/li>Option for Rc, G or NPT type port threads. (Ø25 to Ø63)
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 270 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 400.80 excl. VAT
/ Each
£ 480.96 incl. VAT
- Usually arrives within 14 working days
