SMC CY3R20TF-500 MAGNETICALLY COUPLED RODLESS CYLINDER
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)
See technical informationSee documentsReferences
SMC:CY3R20TF-500
Rubix:393A4908
Manufacturer :CY3R20TF-500
Documents
Product details : SMC CY3R20TF-500 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0.7MPa
Ambient temperature: -10 to 60°C
Variety of auto switches available
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 466.72 excl. VAT
/ Each
£ 560.06 incl. VAT
- Usually arrives within 14 working days
