FESTO 15633 BARBED HOSE FITTING N-3/8-P-6-MS


N-P Barbed Fitting

References
festo:N-3/8-P-6-MS
rubix:132A3358
manufacturer :15633
ean:4052568022020

Product details : FESTO 15633 BARBED HOSE FITTING N-3/8-P-6-MS


Barbed hose fitting N-3/8-P-6-MS Brass version Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x90x20 mm
Logistic Weight26,5 g
TypeN-P
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ 10 pieces
£ 94.80 incl. VAT
  • Delivery usually within ( 11 ) days